Menu Search
LITTELFUSE #FLQ005

Slo-Blo® Fuse, Midget Standard; Time Delay; 500V AC; 5A

SKU # 07945816055 Manufacturer Series: FLQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Voltage - DC: 300V DC
Amps: 5A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Application: Control Transformers, Solenoids.

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.