Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 500V AC; 10A
LITTELFUSE #FLQ010

Fuse, Midget Standard; Time Delay; 500V AC; 10A

SKU # 07945816065 Manufacturer Series: FLQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule