Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 125V AC; 6A

LITTELFUSE #FLA006

Slo-Blo Fuse, Midget Standard; Time Delay; 125V AC; 6A

SKU #07945813058
Manufacturer Series: FLA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Amps: 6A
Length Overall: 1.5 in.
Diameter: 0.400 in.
Connection: Axial Leads