Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 125V AC; 0.8A
LITTELFUSE #FLA.800

Slo-Blo Fuse, Midget Standard; Time Delay; 125V AC; 0.8A

SKU # 07945800082 Manufacturer Series: FLA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Amps: 0.8A
Length Overall: 1.5 in.
Diameter: 0.4 in.
Connection: Axial Leads