Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 4A

LITTELFUSE #CCMR004

Powr-Pro Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 4A

SKU #07945800201
Manufacturer Series: CCMR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 250V DC
Amps: 4A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Application: Short Circuit Protection For Motor Branch Circuits