Menu Search

LITTELFUSE #KLDR020

Slo-Blo Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 20A

SKU: 07945811241
Manufacturer Series: KLDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 20A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Additional Info: Application: Inductive Loads, Control Transformers, Solenoids