Menu Search
Search
EATON BUSSMANN SERIES #BP/SC-30

Midget Fuse, 30 A, 480 VAC, 300 VDC, 0.41 in. Dia

SKU # 05171259313 Manufacturer Series: Series SC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Class G Rejection Style Midget
Characteristics: Time Delay, Fast Acting, Current Limiting
Interrupting Rating: 100 kA IR VAC, 10 kA IR VDC
Voltage - AC: 480 VAC
Voltage - DC: 300 VDC
Amps: 30A
Length Overall: 1.31 in.
Diameter: 0.41 in.
Connection: Ferrule
Indicators: Non-Indicating