Menu Search
EATON BUSSMANN SERIES #KLM-3/4

Fuse, Supplemental; Fast Acting; 600V AC; 0.75A

SKU # 05171269506 Manufacturer Series: KLM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 0.75A
Fuse Type/​Class: Fast-Acting Supplemental Fuses
Characteristics: Fast Acting
Interrupting Rating: 100kA AC, 50kA DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Connection: Ferrule