Menu Search
Midget Fuses Fuse, Supplemental; Fast Acting; 600V AC; 1A

EATON BUSSMANN SERIES #KLM-1

Fuse, Supplemental; Fast Acting; 600V AC; 1A

SKU #05171269507
Manufacturer Series: KLM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Fast-Acting Supplemental Fuses
Characteristics: Fast Acting
Interrupting Rating: 100kA AC, 50kA DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 1A
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Connection: Ferrule