Menu Search
Midget Fuses Fuse, Supplemental; Fast Acting; 600V AC; 12A
EATON BUSSMANN SERIES #KLM-12

Fuse, Supplemental; Fast Acting; 600V AC; 12A

SKU # 05171256265 Manufacturer Series: KLM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Fast-Acting Supplemental Fuses
Characteristics: Fast Acting
Interrupting Rating: 100kA AC, 50kA DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 12A
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Connection: Ferrule