Menu Search

EATON BUSSMANN SERIES #KLM-1/2

Fuse, Supplemental; Fast Acting; 600V AC; 0.5A

SKU: 05171269505
Manufacturer Series: KLM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Fast-Acting Supplemental Fuses
Characteristics: Fast Acting
Interrupting Rating: 100kA AC, 50kA DC
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 0.5A
Length Overall: 1.5 in. (38.1mm)
Diameter: 0.41 in. (10.3mm)
Connection: Ferrule