Menu Search
EATON BUSSMANN SERIES #FNQ-R-4-1/2

Limitron™ Fuse, Rejection; Class CC; Time Delay; 600V; Ferrule; 4-1/2A

SKU # 05171258242 Manufacturer Series: FNQ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4-1/2A
Interrupting Rating: 200kA IR
Fuse Type/​Class: Rejection, Class CC
Characteristics: Time Delay
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule