Menu Search
EATON BUSSMANN SERIES #LP-CC-4

Low-Peak™ Fuse, Midget; Time-Delay; Class CC; 600Vac; Ferrule; 4A

SKU # 05171218032 Manufacturer Series: LP-CC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Voltage - DC: 150Vdc
Length Overall: 1.5 in.
Diameter: 0.406 in.
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Connection: Ferrule