Menu Search
Midget Fuses Fuse, Midget; Time-Delay; Class CC; 600Vac; Ferrule; 25A

EATON BUSSMANN SERIES #LP-CC-25

Low-Peakā„¢ Fuse, Midget; Time-Delay; Class CC; 600Vac; Ferrule; 25A

SKU #05171218028
Manufacturer Series: LP-CC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 25A
Length Overall: 1.5 in. (38mm)
Diameter: 0.406 in. (10mm)
Connection: Ferrule