Menu Search
Search
EATON BUSSMANN SERIES #FNM-1-6/10

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 1-6/10A

SKU # 05171252016 Manufacturer Series: FNM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-6/10A
Interrupting Rating: 100A IR
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.