You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #FNM-1/4

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 1/4A

SKU # 05171252007 Manufacturer Series: FNM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/4A
Interrupting Rating: 35A IR
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.