WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EATON BUSSMANN SERIES #FNM-1/10

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 1/10A

SKU # 05171252000 Manufacturer Series: FNM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1/10A
Interrupting Rating: 35A IR
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.