Menu Search
EATON BUSSMANN SERIES #FNQ-8

Fuse, Midget Standard; Time Delay; 500V AC; 8A

SKU # 05171278632 Manufacturer Series: FNQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 8A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule