Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 500V AC; 8/10A
EATON BUSSMANN SERIES #FNQ-8/10

Fuse, Midget Standard; Time Delay; 500V AC; 8/10A

SKU # 05171278618 Manufacturer Series: FNQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 8/10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule