Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 500V AC; 3-2/10A

EATON BUSSMANN SERIES #FNQ-3-2/10

Fuse, Midget Standard; Time Delay; 500V AC; 3-2/10A

SKU #05171278605
Manufacturer Series: FNQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 3-2/10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule