Menu Search
EATON BUSSMANN SERIES #MEN2.5

Fuse, Midget Standard; Time Delay; 250V AC; 2-1/2A

SKU # 78263452022 Manufacturer Series: MEN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2-1/2A
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule