Menu Search

EATON BUSSMANN SERIES #FNM-6-1/4

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 6-1/4A

SKU: 05171252064
Manufacturer Series: FNM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 200A IR
Voltage - AC: 250V AC
Amps: 6-1/4A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.