Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 250V AC; 5A
EATON BUSSMANN SERIES #FNM-5

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 5A

SKU # 05171252050 Manufacturer Series: FNM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 200A IR
Voltage - AC: 250V AC
Amps: 5A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.