Menu Search
EATON BUSSMANN SERIES #FNM-2-8/10

Fusetron Fuse, Midget Standard; Time Delay; 250V AC; 2-8/10A

SKU # 05171252023 Manufacturer Series: FNM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 100A IR
Voltage - AC: 250V AC
Amps: 2-8/10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.