Menu Search
Search
EATON BUSSMANN SERIES #BBS-7

Fuse, Midget Standard; Fast Acting; 250V AC; 7A

SKU # 05171270748 Manufacturer Series: BBS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 7A
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Length Overall: 1.375 in.
Diameter: 0.406 in.
Connection: Ferrule