Menu Search
EATON BUSSMANN SERIES #BBS-1-6/10

Fuse, Midget Standard; Fast Acting; 600V AC; 1-6/10A

SKU # 05171270738 Manufacturer Series: BBS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-6/10A
Voltage - AC: 600V AC
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Length Overall: 1.375 in.
Diameter: 0.406 in.
Connection: Ferrule