Menu Search
EATON BUSSMANN SERIES #BAF-15

Fuse, Midget Standard; Fast Acting; 250V AC; 15A

SKU # 05171232015 Manufacturer Series: BAF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Interrupting Rating: 750A IR
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Additional Interrupting Rating: 10kA IR at 125VAC.