Menu Search
Search
Electrical and Power Distribution Fuses Fuses Small Dimension Midget Fuses Limitron Fuse, Midget Standard; Fast Acting; 600V AC

EATON BUSSMANN SERIES

Limitron Fuse, Midget Standard; Fast Acting; 600V AC

(33 Product Options) Manufacturer Series: KTK
  • Fuse Type/Class: Midget Standard
  • Characteristics: Fast Acting
  • Interrupting Rating: 100kA IR
  • Voltage - AC: 600V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Connection: Ferrule