Menu Search
EATON BUSSMANN SERIES #KTK-4/10

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 4/10A

SKU # 05171281288 Manufacturer Series: KTK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4/10A
Diameter: 0.41 in.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Connection: Ferrule