Menu Search
EATON BUSSMANN SERIES #KTK-9

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 9A

SKU # 05171242021 Manufacturer Series: KTK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 9A
Diameter: 0.406 in.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Length Overall: 1.5 in.
Connection: Ferrule