Menu Search
Midget Fuses Fuse, Midget Standard; Fast Acting; 600V AC; 5A
EATON BUSSMANN SERIES #KTK-5

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 5A

SKU # 05171242015 Manufacturer Series: KTK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Amps: 5A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule