Menu Search
Midget Fuses Fuse, Midget Standard; Fast Acting; 600V AC; 10A

EATON BUSSMANN SERIES #DCM-10

Fuse, Midget Standard; Fast Acting; 600V AC; 10A

SKU #05171228110
Manufacturer Series: DCM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 10A
Length Overall: 1.5 in.
Diameter: 0.410 in.
Connection: Ferrule