Menu Search
Midget Fuses Fuse, Midget Standard; Fast Acting; 600V AC; 1/8A

EATON BUSSMANN SERIES #KTK-1/8

Limitron Fuse, Midget Standard; Fast Acting; 600V AC; 1/8A

SKU #05171242002
Manufacturer Series: KTK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Amps: 1/8A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule