Menu Search
Midget Fuses Fuse, Midget Standard; Fast Acting; 32V DC; 80A
EATON BUSSMANN SERIES #MAX-80

Fuse, Midget Standard; Fast Acting; 32V DC; 80A

SKU # 05171227461 Manufacturer Series: MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 1kA IR
Voltage - DC: 32V DC
Amps: 80A
Length Overall: 1.15 in.

Additional Info: Height: 30.5 mm, Blade Termination, Construction: Colored Plastic Housing With Zinc Fuse Element