Menu Search
EATON BUSSMANN SERIES #FNA-30

Fuse, Midget Indicator; Time Delay; 125V AC; 30A

SKU # 05171271369 Manufacturer Series: FNA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Fuse Type/​Class: Midget Indicator
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: Silver-plated pin for positive electrical signal activation