Menu Search
Search
EATON BUSSMANN SERIES #FNA-5-6/10

Fuse, Midget Indicator; Time Delay; 125V AC; 5-6/10A

SKU # 05171271359 Manufacturer Series: FNA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5-6/10A
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Fuse Type/​Class: Midget Indicator
Characteristics: Time Delay
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: Silver-plated pin for positive electrical signal activation