Menu Search
Midget Fuses Fuse, Midget Indicator; Time Delay; 125V AC; 3A

EATON BUSSMANN SERIES #FNA-3

Fuse, Midget Indicator; Time Delay; 125V AC; 3A

SKU #05171271353
Manufacturer Series: FNA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type/Class: Midget Indicator
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Amps: 3A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: Silver-plated pin for positive electrical signal activation