Menu Search
Midget Fuses Fuse, Midget Indicator; Time Delay; 125V AC; 1A
EATON BUSSMANN SERIES #FNA-1

Fuse, Midget Indicator; Time Delay; 125V AC; 1A

SKU # 05171271343 Manufacturer Series: FNA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Indicator
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Amps: 1A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: Silver-plated pin for positive electrical signal activation