Menu Search
EATON BUSSMANN SERIES #MIN-10

Fuse, Midget Indicator; Fast Acting; 250V AC; 10A

SKU # 05171272669 Manufacturer Series: MIN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 10A
Interrupting Rating: 200A IR
Voltage - AC: 250V AC
Fuse Type/​Class: Midget Indicator
Characteristics: Fast Acting
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: High visibility red pin