Menu Search
Midget Fuses Fuse, Midget Indicator; Fast Acting; 32V AC; 25A

EATON BUSSMANN SERIES #MIC-25

Fuse, Midget Indicator; Fast Acting; 32V AC; 25A

SKU #05171272649
Manufacturer Series: MIC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Indicator
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Voltage - AC: 32V AC
Amps: 25A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: Silver-plated pin for positive electrical signal activation