Menu Search
Midget Fuses Fuse, Midget Indicator; Fast Acting; 32V AC; 20A

EATON BUSSMANN SERIES #MIN-20

Fuse, Midget Indicator; Fast Acting; 32V AC; 20A

SKU #05171272671
Manufacturer Series: MIN
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type/Class: Midget Indicator
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Voltage - AC: 32V AC
Amps: 20A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Indicator Type: High visibility red pin