Menu Search

EATON BUSSMANN SERIES #MIN-15

Fuse, Midget Indicator; Fast Acting; 250V AC; 15A

SKU: 05171272670
Manufacturer Series: MIN
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Midget Indicator
Characteristics: Fast Acting
Interrupting Rating: 750A IR
Voltage - AC: 250V AC
Amps: 15A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Additional Info: Indicator Type: High visibility red pin