You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #AGU-5

Fuse, Midget Glass Tube; Fast Acting; 32V AC; 5A

SKU # 05171270425 Manufacturer Series: AGU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5A
Voltage - AC: 32V AC
Fuse Type/​Class: Midget Glass Tube
Characteristics: Fast Acting
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule