Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 7A
EATON BUSSMANN SERIES #FNQ-R-7

Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 7A

SKU # 05171255825 Manufacturer Series: FNQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 7A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule