Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 7-1/2A

EATON BUSSMANN SERIES #FNQ-R-7-1/2

Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 7-1/2A

SKU #05171214711
Manufacturer Series: FNQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 7-1/2A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule