Menu Search
EATON BUSSMANN SERIES #FNQ-R-5

Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 5A

SKU # 05171214710 Manufacturer Series: FNQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 5A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule