Menu Search
EATON BUSSMANN SERIES #BK/FNQ-R-1/2

Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 1/2A

SKU # 05171241160 Manufacturer Series: FNQ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1/2A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule