Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1A

EATON BUSSMANN SERIES #KTK-R-1

Limitron Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1A

SKU #05171242058
Manufacturer Series: KTK-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 1A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule