×

Your shopping cart is empty.

BUSSMANN BY EATON FNM-10

BUSSMANN BY EATON  FNM-10

Midget Fuse, Time Delay, 10A, 250VAC, 200AIR, 0.410 in. Dia x 1.500 in. L, Ferrule Connection

BUSSMANN BY EATON

Manufacturer # FNM-10

SKU: 05171252100





Product Description

Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Time Delay; Interrupting Rating - 200A IR; Voltage - AC - 250VAC; Amps - 10A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Additional Information - Additional Interrupting Rating: 10kA IR at 125VAC.; Manufacturer Series - FNM Fusetron

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 5

Required Date:

Qty:

Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 200A IR
Voltage - AC: 250V AC
Amps: 10A
Length Overall: 1.500"
Diameter: 0.406 in.
Connection: Ferrule
Manufacturer Series: FNM Fusetron

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: