Menu Search
Midget Fuse Blocks Midget Standard Block 30A Adder
MERSEN #30320

Midget Standard Block 30A Adder

SKU # 78200175932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Standard
Fuse Type: Midget
Rating - Volts: 600V AC
Rating - Amps: 30
Poles: Adder
Wire Connector: Pressure Plate
Wire Size: 10 Cu
Fuse Clip: Spring Clip
Base Material: Polycarbonate

Midget Fuse Blocks: Block Type - Standard; Fuse Type - Midget; Rating - Volts - 600VAC; Rating - Amps - 30; Poles - Adder; Wire Connector - Pressure Plate; Wire Size - 10 Cu; Fuse Clip - Spring Clip; Base Material - Polycarbonate